WATER HOSE,PVC,5/8 IN ID,50 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WATER HOSE,PVC,5/8 IN ID,50 FT L

SWAN ELEMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HGA0
  • Mfr. Model # 6HGA0
  • UNSPSC # 40142004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Item Water Hose
  • Operating Temp. 90 Degrees F
  • Coupling Material Eco Brass
  • Connection GHT
  • Gallons per Hour 732
  • Hose Colour White with Blue Stripe
  • Standards Lead Free Standard Under The Federal Safe Drinking Water Act, NSF 61
  • Maximum Pressure 83 psi
  • Hose Length 50 ft.
  • Hose Inside Dia. 5/8"
  • Hose Material PVC
  • Garden Hose Type Water Hose
  • Use With Water Temp. Hot/Cold
  • Hose Duty Rating Light
  • Features Made From Drink-Safe PVC Materials
  • Kink Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list