Skip Content
WATER HOSE,PVC,1/2 IN ID,50 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER HOSE,PVC,1/2 IN ID,50 FT L

SWAN ELEMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HFZ9
  • Mfr. Model # 6HFZ9
  • UNSPSC # 40142004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.1 lbs

Technical Specs

  • Item Water Hose
  • Operating Temp. 90 Degrees F
  • Connection GHT
  • Coupling Material Eco Brass
  • Gallons per Hour 500
  • Hose Colour White with Blue Stripe
  • Standards Lead Free Standard Under The Federal Safe Drinking Water Act, NSF 61
  • Hose Material PVC
  • Maximum Pressure 83 psi
  • Hose Inside Dia. 1/2"
  • Hose Length 50 ft.
  • Garden Hose Type Water Hose
  • Use With Water Temp. Hot/Cold
  • Hose Duty Rating Light
  • Features Made From Drink-Safe PVC Materials
  • Kink Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list