WATER HOSE,PVC,1/2 IN ID,25 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WATER HOSE,PVC,1/2 IN ID,25 FT L

SWAN ELEMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HFZ8
  • Mfr. Model # 6HFZ8
  • UNSPSC # 40142004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Connection GHT
  • Item Water Hose
  • Operating Temp. 90 Degrees F
  • Gallons per Hour 500
  • Coupling Material Eco Brass
  • Hose Colour White with Blue Stripe
  • Standards Lead Free Standard Under The Federal Safe Drinking Water Act, NSF 61
  • Hose Material PVC
  • Maximum Pressure 83 psi
  • Hose Inside Dia. 1/2"
  • Hose Length 25 ft.
  • Garden Hose Type Water Hose
  • Hose Duty Rating Light
  • Use With Water Temp. Hot/Cold
  • Features Made From Drink-Safe PVC Materials
  • Kink Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list