Skip Content
WATER HOSE,5/8 IN ID,25 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER HOSE,5/8 IN ID,25 FT L

SWAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9MG34
  • Mfr. Model # 9MG34
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • Item Water Hose
  • Operating Temp. 200 Degrees F
  • Use With Hot/Cold Water
  • Hose Colour Red
  • Connection GHT
  • Hose Description Commercial Grade
  • Maximum Pressure 133 PSI
  • Hose Inside Dia. 5/8"
  • Hose Length 25 ft.
  • Characteristics Commercial Grade
  • Garden Hose Type Water Hose
  • Use With Water Temp. Hot/Cold
  • Coupling Material Eco Brass

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List