Skip Content
WATER HOSE,3/4 IN ID,50 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER HOSE,3/4 IN ID,50 FT L

SWAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8Z674
  • Mfr. Model # 8Z674
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.7 lbs

Technical Specs

  • Operating Temp. 200 Degrees F
  • Item Water Hose
  • Maximum Pressure 400 PSI
  • Hose Inside Dia. 3/4"
  • Hose Length 50 ft.
  • Connection GHT
  • Use With Water Temp. Hot/Cold
  • Garden Hose Type Water Hose
  • Coupling Material Eco Brass
  • Hose Colour Red
  • Features Crushproof Connection
  • Hose Material Reinforced Rubber
  • Hose Duty Rating Heavy
  • Kink Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list