WATER HOSE,RNFRCD PVC,3/4 IN ID,50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WATER HOSE,RNFRCD PVC,3/4 IN ID,50

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW20L431
  • Mfr. Model # 20L431
  • UNSPSC # 40142008
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.7 lbs

Technical Specs

  • Operating Temp. 90 Degrees F
  • Connection GHT
  • Item Water Hose
  • Gallons per Hour 918
  • Hose Colour Black
  • Coupling Material Brass
  • Hose Length 50 ft.
  • Maximum Pressure 450 PSI
  • Hose Material Reinforced PVC
  • Hose Inside Dia. 3/4"
  • Garden Hose Type Water Hose
  • Use With Water Temp. Cold
  • Number of Ply 5
  • Kink Resistant No
  • Hose Duty Rating Heavy

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list