Skip Content
WATER HEATER TSTAT,SPDT,OPEN RISE,3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER HEATER TSTAT,SPDT,OPEN RISE,3

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6XZV2
  • Mfr. Model # 6XZV2
  • UNSPSC # 40101825
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Item Thermostat SPDT
  • Watts @ 120V 3000
  • Watts @ 240V 6000
  • Temp. Range (F) 90 to 150
  • Contact Rating Resistive @ 120/240V (A) 30
  • Contact Rating Resistive @ 480V (A) 12.5A
  • Switch Action Open 1-2 on Rise
  • Pilot Duty 120/480V (VA) 125
  • Contact Rating Resistive @ 277V (A) 25A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list