Skip Content
WATER HEATER STRAPS,80 GAL,38 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER HEATER STRAPS,80 GAL,38 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13G675
  • Mfr. Model # 13G675
  • UNSPSC # 40101825
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.31 lbs

Technical Specs

  • Includes Hardware
  • For Use With Tanks Up to 80 gal.
  • Length (In.) 38
  • Height (In.) 1.5
  • Item Water Heater Straps
  • Material of Construction Galvanized Steel
  • Width (In.) 38

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list