WATER HEATER STAND, 24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WATER HEATER STAND, 24 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13G659
  • Mfr. Model # 13G659
  • UNSPSC # 40101825
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.85 lbs

Technical Specs

  • Application Supports Up To 100 Gallons/1,200 Lbs.
  • For Use With Weights up to 1200 lb.
  • Includes Hardware
  • Height (In.) 16
  • Item Water Heater Stand
  • Length (In.) 24
  • Material of Construction Steel
  • Width (In.) 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list