WATER HEATER STAND, 22 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WATER HEATER STAND, 22 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13G658
  • Mfr. Model # 13G658
  • UNSPSC # 40101825
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.1 lbs

Technical Specs

  • Features Safely Elevates Water Heaters Above The Floor
  • Application Supports Up To 600 lb.
  • For Use With Weights up to 600 lb.
  • Item Water Heater Stand
  • Height (In.) 16
  • Includes Hardware
  • Length (In.) 22
  • Material of Construction Steel
  • Width (In.) 22

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list