WATER HEATER PLATFORM,WALL MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WATER HEATER PLATFORM,WALL MOUNT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13G663
  • Mfr. Model # 13G663
  • UNSPSC # 40101825
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.1 lbs

Technical Specs

  • Application Supports Water Heaters Up To 20 Gallons Or 375 Lbs.
  • Height (In.) 2.5
  • For Use With Weights up to 375 lb.
  • Includes Hardware
  • Item Wall Mounted Water Heater Platform
  • Length (In.) 22
  • Material of Construction Steel
  • Width (In.) 22
  • Connection Type 1" MIPT x 1" FS
  • Connection Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list