Skip Content
WATER HEATER PAN, 28 IN, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER HEATER PAN, 28 IN, ALUMINUM

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13G670
  • Mfr. Model # 13G670
  • UNSPSC # 40101825
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.74 lbs

Technical Specs

  • Application Water Heater Pan
  • Dia. (In.) 28
  • Depth (In.) 2.5
  • For Use With Electric or Gas Water Heaters
  • Includes 1" PVC Drain Fitting
  • Item Water Heater Pan
  • Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list