WATER HEATER KIT,PUSH TO CONNECT,3/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WATER HEATER KIT,PUSH TO CONNECT,3/

SHARKBITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19F910
  • Mfr. Model # 22441LF
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Water Heater Kit
  • Includes (2) 3/4" Sharkbite x 3/4" FNPT Fittings And (1) Dismount Clip
  • Temp. Range 0 to 200 Degrees F
  • Tube Size 3/4 x 3/4"
  • Standards IAPMO, UPC, IPC, CPUC Listed, ANSI/NSF-61, IGC 188, ASSE 1061 / NSF 107
  • Tube Fitting Material DZR Brass
  • Fitting Connection Type Push to Connect x FNPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list