Skip Content
WATER HEATER ELEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER HEATER ELEMENT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E766
  • Mfr. Model # 2E766
  • UNSPSC # 40101830
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Includes 1" NPSM Screw Plug And Type AG-1 Rubber Gasket
  • For Use With Extremely Hard Water, High Sulfur and Lime Content
  • Insert Length (In.) 13-7/8
  • Item Water Heater Element
  • Type Nickel-Based Alloy Sheath
  • Sheath Material Nickel Base Alloy
  • Style Screw In
  • Plating Zinc
  • Fits -
  • Voltage 240
  • Hz 60
  • Watts 3500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list