Skip Content
WATER HEATER ELEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER HEATER ELEMENT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E762
  • Mfr. Model # 2E762
  • UNSPSC # 40101830
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • For Use With Normal Water Hardness and Minimal Mineral Content
  • Item Water Heater Element
  • Includes Flat 2 1/2" Square Composition Gasket And 1/2" Thick Round Donut Gasket
  • Insert Length (In.) 9-3/8
  • Style Bolt On
  • Fits All Tank Flanges with 4 Bolt Holes on 2 1/2" Diameter Bolt Circle
  • Sheath Material Copper
  • Hz 60
  • Type High Watt Density
  • Watts 2500
  • Voltage 240
  • Plating Zinc

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list