Skip Content
WATER HEATER ELEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER HEATER ELEMENT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E761
  • Mfr. Model # 2E761
  • UNSPSC # 40101830
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Includes Flat 2 1/2" Square Composition Gasket And 1/2" Thick Round Donut Gasket
  • For Use With Normal Water Hardness and Minimal Mineral Content
  • Insert Length (In.) 7-5/8
  • Item Water Heater Element
  • Sheath Material Copper
  • Style Bolt On
  • Type High-Watt Density
  • Fits All Tank Flanges with 4 Bolt Holes on 2 1/2" Diameter Bolt Circle
  • Watts 2000
  • Voltage 240
  • Hz 60
  • Plating Zinc

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list