Skip Content
WATER HEATER ELEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER HEATER ELEMENT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E758
  • Mfr. Model # 2E758
  • UNSPSC # 40101830
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • For Use With Normal Water Hardness and Minimal Mineral Content
  • Includes 1" NPSM Screw Plug And Type AG-1 Rubber Gasket
  • Insert Length (In.) 10-9/16
  • Item Water Heater Element
  • Sheath Material Copper
  • Fits -
  • Style Screw In
  • Type High-Watt Density
  • Voltage 240
  • Hz 60
  • Plating Zinc
  • Watts 3000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list