WATER HEATER ELEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WATER HEATER ELEMENT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E757
  • Mfr. Model # 2E757
  • UNSPSC # 40101830
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Includes 1" NPSM Screw Plug And Type AG-1 Rubber Gasket
  • For Use With Normal Water Hardness and Minimal Mineral Content
  • Insert Length (In.) 9-3/8
  • Item Water Heater Element
  • Sheath Material Copper
  • Style Screw In
  • Type High-Watt Density
  • Fits -
  • Hz 60
  • Watts 2500
  • Voltage 240
  • Plating Zinc

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list