Skip Content
WATER HEATER ELEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER HEATER ELEMENT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2E105
  • Mfr. Model # 2E105
  • UNSPSC # 40101830
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Use With Moderately Hard Water
  • Includes Flat 2 1/2" Square Composition Gasket And 1/2" Thick Round Donut Gasket
  • Insert Length (In.) 7-3/8
  • Item Water Heater Element
  • Type Low Watt Density
  • Style Bolt On
  • Sheath Material Copper
  • Fits All Tank Flanges with 4 Bolt Holes on 2 1/2" Diameter Bolt Circle
  • Hz 60
  • Voltage 240
  • Watts 2500
  • Plating Zinc

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list