WATER HEATER,ELECTRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WATER HEATER,ELECTRIC

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AE45
  • Mfr. Model # 5AE45
  • UNSPSC # 40101826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.9 lbs

Technical Specs

  • Amps AC 12.5
  • Item Point Of Use Water Heater
  • Includes Factory Installed T&P Valves, 30" 16/3 Cord
  • Temp. Range 65 Degrees to 140 Degrees F
  • Standards UL Listed, CSA Certified
  • Tank Capacity - Plumbing 7.0 gal.
  • Item - Water Heaters Mini Tank Water Heater

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list