WATER HEATER CONNECTOR,SS,12 IN,3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WATER HEATER CONNECTOR,SS,12 IN,3/4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22N597
  • Mfr. Model # 22N597
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Water Heater
  • Finish Stainless Steel
  • Item Water Connector
  • Material of Construction S.S. Corrugated
  • Length (In.) 12
  • Max. Working Pressure (PSI) 125
  • Outlet (In.) 3/4
  • Outside Dia. (In.) 3/4
  • Operating Temp. (F) 40 to 180 Degrees
  • Package Quantity 1
  • Standards IAPMO, NSF61
  • Inlet Type FIP
  • Outlet Type FIP
  • Inlet Size (In.) 3/4
  • Nut Material Brass
  • Compliance Certified For Use In Potable Water Applications

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list