Skip Content
WATER HEATER CONNECTOR,COP,24IN,3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER HEATER CONNECTOR,COP,24IN,3/4

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22N603
  • Mfr. Model # 22N603
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Application Water Heater
  • Item Water Connector
  • Material of Construction Brass
  • Max. Working Pressure (PSI) 125
  • Finish Copper
  • Length (In.) 24
  • Outlet (In.) 3/4
  • Outside Dia. (In.) 55/64
  • Package Quantity 1
  • Operating Temp. (F) 40 to 180 Degrees
  • Inlet Type FIP
  • Standards IAPMO, NSF61
  • Outlet Type FIP
  • Nut Material Brass
  • Inlet Size (In.) 3/4
  • Compliance Certified For Use In Potable Water Applications

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list