WATER HEATER CONNECTOR,SS,24 IN,3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WATER HEATER CONNECTOR,SS,24 IN,3/4

GRAINGER APPROVED

Web Price : $17.03 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM22N594
  • Mfr. Model # 22N594
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Application Water Heater
  • Finish Stainless Steel
  • Item Water Connector
  • Length (In.) 24
  • Material of Construction Stainless Steel Braided
  • Max. Working Pressure (PSI) 125
  • Outlet (In.) 3/4
  • Outside Dia. (In.) 29/32
  • Package Quantity 1
  • Inlet Type FIP
  • Standards IAPMO
  • Operating Temp. (F) 40 to 180 Degrees
  • Compliance Certified For Use In Potable Water Applications
  • Inner Core EPDM
  • Inlet Size (In.) 3/4
  • Nut Material Brass
  • Outlet Type FIP

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list