WATER HEATER 208/240 V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WATER HEATER 208/240 V

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JY91
  • Mfr. Model # 4JY91
  • UNSPSC # 40101825
  • CATALOGUE PAGE # 1770
  • Shipping Weight 4.95 lbs

Technical Specs

  • Item Electric Tankless Water Heater
  • Standards National Appliance Energy Conservation Act
  • Water Connection 1/2" NPT
  • Temp. Rise @ 1.5 GPM 43 Degrees F
  • Temp. Rise @ 4.0 GPM 16 Degrees F
  • Min. Flow Activation 0.75 GPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list