Skip Content
WATER GAUGE,STANDARD,3/8 IN,MNPT,BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WATER GAUGE,STANDARD,3/8 IN,MNPT,BR

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI2010100
  • Mfr. Model # 2010100
  • UNSPSC # 26141904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Includes Needle Drain Valve
  • Item Water Gauge
  • Connection MNPT
  • Pipe Size 3/8"
  • Standards CRN Registered
  • Wheel Material Aluminum
  • Water Gauge Gasket Material EPDM
  • Max. Pressure 300 psig at 100 Degrees F
  • Number of Guard Rods 2
  • Max. Temp. 350 Degrees F
  • Pattern Standard Pattern
  • Body Material Bronze
  • Center to Center Length 11-1/4"
  • Glass Length 10"
  • Glass Tube O.D. 5/8"
  • Stem Packing TFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list