Skip Content
WATER GAUGE,PIPE SIZE 3/4 IN,MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WATER GAUGE,PIPE SIZE 3/4 IN,MNPT

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI2020800
  • Mfr. Model # 2020800
  • UNSPSC # 26141904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Item Water Gauge
  • Includes Needle Drain Valve
  • Pipe Size 3/4"
  • Connection MNPT
  • Wheel Material Plastic Composition
  • Standards CRN Registered OF6616.5C
  • Max. Pressure 200 psig at 400 Degrees F
  • Number of Guard Rods 2
  • Water Gauge Gasket Material EPDM
  • Pattern Heavy Pattern
  • Max. Temp. 400 Degrees F
  • Body Material Bronze
  • Center to Center Length 17-1/2"
  • Glass Length 16"
  • Glass Tube O.D. 3/4"
  • Stem Packing TFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list