Skip Content
WATER GAUGE,PIPE SIZE 1/2 IN,MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WATER GAUGE,PIPE SIZE 1/2 IN,MNPT

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI2025000
  • Mfr. Model # 2025000
  • UNSPSC # 26141904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Includes Ball Check Valves
  • Wheel Material Aluminum
  • Item Water Gauge
  • Pipe Size 1/2"
  • Connection MNPT
  • Water Gauge Gasket Material EPDM
  • Standards CRN Registered OF6616.5C
  • Max. Pressure 200 psig at 400 Degrees F
  • Number of Guard Rods 2
  • Max. Temp. 400 Degrees F
  • Body Material Bronze
  • Pattern Heavy Pattern
  • Center to Center Length 13-1/4"
  • Glass Tube O.D. 5/8"
  • Glass Length 12"
  • Stem Packing TFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list