WATER GAUGE,PIPE SIZE 1/2 IN,MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WATER GAUGE,PIPE SIZE 1/2 IN,MNPT

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI2020400
  • Mfr. Model # 2020400
  • UNSPSC # 26141904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Includes Needle Drain Valve
  • Item Water Gauge
  • Connection MNPT
  • Pipe Size 1/2"
  • Standards CRN Registered OF6616.5C
  • Wheel Material Aluminum
  • Water Gauge Gasket Material EPDM
  • Max. Pressure 200 psig at 400 Degrees F
  • Number of Guard Rods 2
  • Max. Temp. 400 Degrees F
  • Pattern Heavy Pattern
  • Body Material Bronze
  • Glass Length 12"
  • Center to Center Length 13-1/4"
  • Glass Tube O.D. 5/8"
  • Stem Packing TFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list