Skip Content
WATER GAUGE,PIPE SIZE 1/2 IN,MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WATER GAUGE,PIPE SIZE 1/2 IN,MNPT

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI2015100
  • Mfr. Model # 2015100
  • UNSPSC # 26141904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Item Water Gauge
  • Includes Needle Drain Valve and Ball Check Valves
  • Connection MNPT
  • Wheel Material Plastic Composition
  • Water Gauge Gasket Material EPDM
  • Pipe Size 1/2"
  • Max. Pressure 125 psig at 350 Degrees F
  • Standards CRN Registered OF6616.5C
  • Number of Guard Rods 2
  • Max. Temp. 350 Degrees F
  • Pattern Standard Pattern
  • Body Material Bronze
  • Center to Center Length 13-1/4"
  • Glass Length 12"
  • Glass Tube O.D. 5/8"
  • Stem Packing TFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list