WATER GAUGE,PIPE SIZE 1/2 IN,MNPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WATER GAUGE,PIPE SIZE 1/2 IN,MNPT

APOLLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBI2010500
  • Mfr. Model # 2010500
  • UNSPSC # 26141904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Connection MNPT
  • Includes Needle Drain Valve
  • Item Water Gauge
  • Pipe Size 1/2"
  • Wheel Material Plastic Composition
  • Standards CRN Registered OF6616.5C
  • Water Gauge Gasket Material EPDM
  • Number of Guard Rods 2
  • Max. Pressure 125 psig at 350 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list