Skip Content
WATER FILTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER FILTER

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE940734
  • Mfr. Model # 940734
  • UNSPSC # 40161515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • For Use With Mfr. No. 10MFP240SA10QB16151
  • Item Hydraulic Filter Element
  • Max. Flow GPM 10
  • Microns Water Removal
  • Operating Pressure (PSI) 200
  • Package Quantity 1
  • Filters Contaminants
  • Seal Nitrile
  • Filter Media Water Removal
  • Housing Type Double
  • Fatigue Rating (PSI) 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list