Skip Content
WATER DISCHARGE HOSE 1-1/2 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WATER DISCHARGE HOSE 1-1/2 100FT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE7306E1500
  • Mfr. Model # 7306E1500
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Colour Black
  • Length 100 ft.
  • Max. Temp. -22 Degrees F - 185 Degrees F
  • Outside Dia. 1.800"
  • Tube Material EPDM
  • Inside Dia. 1-1/2"
  • Reinforcement Textile Plies
  • Max. Pressure 150 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list