Skip Content
WATER COOLER,WALL MOUNT,8 GPH,36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WATER COOLER,WALL MOUNT,8 GPH,36 IN

ELKAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KLF2
  • Mfr. Model # 2KLF2
  • UNSPSC # 48101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 89.0 lbs

Technical Specs

  • Full Load Amps 4.0
  • Colour Gray
  • Includes -
  • Compressor HP 1/4
  • Item Water Cooler
  • Voltage 115
  • Refrigerant 134A (CFC Free)
  • Standards ANSI/NSF61, Section 9, ADA Compliant
  • Regulator In-line Flow, Maintains Constant Stream Height At Line Pressures Of 20 To 105 PSI
  • ADA Compliant Yes
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Depth 18-5/8"
  • Height 27"
  • Width 36-1/4"
  • Inlet 3/8" Tube O.D.
  • Manufacturers Warranty Length 5 Year on Refrigeration System and 1 Year Electrical Components and Water System
  • Drain Connection 1-1/4"
  • Number of Levels 2
  • Indoor / Outdoor Indoor
  • Cold Water Capacity 8.0 GPH
  • Refrigerated / Non-Refrigerated Refrigerated
  • Dispenser Operation Front and Side Pushbar
  • Vandal Resistant No
  • Dispenser Design Wall
  • Water Dispenser Product Group Water Cooler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list