Skip Content
WATER COOLER,WALL MOUNT,7.6 GPH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER COOLER,WALL MOUNT,7.6 GPH

ELKAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MCE5
  • Mfr. Model # 1MCE5
  • UNSPSC # 48101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • Colour Light Gray Granite
  • Item Water Cooler
  • Compressor HP 1/4
  • Full Load Amps 4.0
  • Refrigerant 134A (CFC Free)
  • Standards ANSI/NSF61, Section 9
  • Regulator Maintains Constant Stream Height at Line Pressures of 20 to 105 PSI
  • Voltage 115
  • ADA Compliant Yes
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Height 23-7/8"
  • Depth 18-3/4"
  • Includes Strainer
  • Width 18"
  • Inlet 3/8" Tube O.D.
  • Manufacturers Warranty Length 5 Year on Refrigeration System and 1 Year Electrical Components and Water System
  • Number of Levels 1
  • Cold Water Capacity 8.0 GPH
  • Drain Connection 1-1/4"
  • Dispenser Operation Front and Side Pushbar
  • Indoor / Outdoor Indoor
  • Refrigerated / Non-Refrigerated Refrigerated
  • Dispenser Design Wall
  • Vandal Resistant No
  • Water Dispenser Product Group Water Cooler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list