WATER COOLER,VANDAL RESISTANT,20 7/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WATER COOLER,VANDAL RESISTANT,20 7/

ELKAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KLF3
  • Mfr. Model # 2KLF3
  • UNSPSC # 48101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.0 lbs

Technical Specs

  • Full Load Amps 5.0
  • Includes -
  • Colour Stainless Steel
  • Compressor HP 1/4
  • Item Vandal Resistant Water Cooler
  • Standards ANSI/NSF61, Section 9, ADA Compliant
  • Refrigerant 134A (CFC Free)
  • Voltage 115
  • Regulator In-line Flow, Maintains Constant Stream Height At Line Pressures Of 20 To 105 PSI
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • ADA Compliant Yes
  • Depth 18-1/2"
  • Height 20-5/8"
  • Width 18"
  • Inlet 3/8" Tube O.D.
  • Manufacturers Warranty Length 5 Year on Refrigeration System and 1 Year Electrical Components and Water System
  • Number of Levels 1
  • Cold Water Capacity 8.0 GPH
  • Drain Connection 1-1/4"
  • Dispenser Operation Front Push Button
  • Indoor / Outdoor Indoor/Outdoor
  • Dispenser Design Wall
  • Refrigerated / Non-Refrigerated Refrigerated
  • Vandal Resistant Yes
  • Water Dispenser Product Group Water Cooler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list