WATER COOLER,ELECTRONIC SENSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WATER COOLER,ELECTRONIC SENSOR

ELKAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KLF4
  • Mfr. Model # 2KLF4
  • UNSPSC # 48101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 58.0 lbs

Technical Specs

  • Colour Gray
  • Full Load Amps 4.0
  • Includes Visual Filter Monitor With LED Filter Status Indicators
  • Item Water Cooler
  • Refrigerant 134A (CFC Free)
  • Compressor HP 1/4
  • Standards ANSI/NSF61, Section 9, ADA Compliant
  • Voltage 115
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Regulator In-line Flow, Maintains Constant Stream Height At Line Pressures Of 20 To 105 PSI
  • ADA Compliant Yes
  • Depth 19"
  • Height 19-13/16"
  • Width 18-3/8"
  • Inlet 3/8" Tube O.D.
  • Manufacturers Warranty Length 5 Year on Refrigeration System and 1 Year Electrical Components and Water System
  • Cold Water Capacity 8.0 GPH
  • Drain Connection 1-1/4"
  • Number of Levels 1
  • Indoor / Outdoor Indoor
  • Dispenser Operation Electronic Sensor
  • Dispenser Design Wall
  • Refrigerated / Non-Refrigerated Refrigerated
  • Vandal Resistant No
  • Water Dispenser Product Group Water Cooler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list