Skip Content
WATER COOLER 9.8GPH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER COOLER 9.8GPH

ELKAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3H032
  • Mfr. Model # 3H032
  • UNSPSC # 48101710
  • CATALOGUE PAGE # 1695
  • Shipping Weight 63.0 lbs

Technical Specs

  • Item Water Cooler
  • Colour Sandalwood
  • Full Load Amps 5.8 A
  • Includes Strainer
  • Compressor HP 1/4
  • Refrigerant 134 A (CFC Free)
  • Voltage 115 V
  • ADA Compliant No
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Regulator Maintains Constant Stream Height at Line Pressures of 20 to 105 PSI
  • Depth 12"
  • Height 38"
  • Width 12"
  • Inlet 3/8" Tube O.D.
  • Standards ASME A112.19.3/CSA B45.4, CAN/CSA 22.2 120, NSF 372, NSF 61, UL 399
  • Manufacturers Warranty Length 5 yr. on Refrigeration System and 1 yr. Electrical Components and Water System
  • Indoor / Outdoor Indoor
  • Number of Levels 1
  • Drain Connection 1-1/4"
  • Cold Water Capacity 9.8 GPH
  • Refrigerated / Non-Refrigerated Refrigerated
  • Dispenser Design Free-Standing
  • Water Dispenser Product Group Water Cooler
  • Vandal Resistant No
  • Dispenser Operation Top Push Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list