Skip Content
WATER COOLER,8 GPH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER COOLER,8 GPH

ELKAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PX55
  • Mfr. Model # 1PX55
  • UNSPSC # 48101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 83.25 lbs

Technical Specs

  • Colour Gray
  • Compressor HP 1/5
  • Item Water Cooler
  • Includes Strainer
  • Full Load Amps 4.0
  • Refrigerant 134A (CFC Free)
  • ADA Compliant Yes
  • Regulator Maintains Constant Stream Height at Line Pressures of 20 to 105 PSI
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Standards ADA Compliant
  • Voltage 115
  • Depth 19"
  • Height 25-5/16"
  • Inlet 3/8" Tube O.D.
  • Width 36-3/4"
  • Manufacturers Warranty Length 5 Year on Refrigeration System and 1 Year Electrical Components and Water System
  • Number of Levels 2
  • Drain Connection 1-1/2"
  • Dispenser Operation Front and Side Pushbar
  • Indoor / Outdoor Indoor
  • Cold Water Capacity 8.0 GPH
  • Refrigerated / Non-Refrigerated Refrigerated
  • Dispenser Design Wall
  • Vandal Resistant No
  • Water Dispenser Product Group Water Cooler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list