Skip Content
WATER COOLER,8 GPH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER COOLER,8 GPH

ELKAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1PX54
  • Mfr. Model # 1PX54
  • UNSPSC # 48101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.85 lbs

Technical Specs

  • Full Load Amps 4.0
  • Colour Gray
  • Includes Strainer
  • Item Water Cooler
  • Compressor HP 1/5
  • Refrigerant 134A (CFC Free)
  • Regulator Maintains Constant Stream Height at Line Pressures of 20 to 105 PSI
  • Standards ADA Compliant
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Voltage 115
  • ADA Compliant Yes
  • Depth 19"
  • Height 19-13/16"
  • Width 18-3/8"
  • Inlet 3/8" Tube O.D.
  • Manufacturers Warranty Length 5 Year on Refrigeration System and 1 Year Electrical Components and Water System
  • Drain Connection 1-1/4"
  • Indoor / Outdoor Indoor
  • Dispenser Operation Front and Side Pushbar
  • Number of Levels 1
  • Cold Water Capacity 8.0 GPH
  • Refrigerated / Non-Refrigerated Refrigerated
  • Dispenser Design Wall
  • Vandal Resistant No
  • Water Dispenser Product Group Water Cooler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list