Skip Content
WATER COOLER,8 GPH,SS,19 9/16 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER COOLER,8 GPH,SS,19 9/16 IN H

HALSEY TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KLD9
  • Mfr. Model # 2KLD9
  • UNSPSC # 48101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs

Technical Specs

  • Full Load Amps 4.0
  • Colour Stainless Steel
  • Includes -
  • Compressor HP 1/4
  • Item Vandal Resistant Water Cooler
  • Voltage 115
  • Refrigerant 134A (CFC Free)
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Standards ANSI/NSF61, Section 9, ADA Compliant
  • ADA Compliant Yes
  • Regulator In-line Flow, Maintains Constant Stream Height At Line Pressures Of 20 To 105 PSI

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List