Skip Content
WATER COOLER,8 GPH,PLATINUM,27 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER COOLER,8 GPH,PLATINUM,27 1/4

HALSEY TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KLD8
  • Mfr. Model # 2KLD8
  • UNSPSC # 48101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 87.0 lbs

Technical Specs

  • Colour Platinum
  • Item Water Cooler
  • Full Load Amps 4.0
  • Compressor HP 1/4
  • Includes -
  • Refrigerant 134A (CFC Free)
  • Voltage 115
  • Standards ANSI/NSF61, Section 9, ADA Compliant
  • Regulator In-line Flow, Maintains Constant Stream Height At Line Pressures Of 20 To 105 PSI
  • ADA Compliant Yes
  • Compliance Certified For Use In Potable Water Applications in CA and VT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list