WATER COOLER,8.0 GPH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WATER COOLER,8.0 GPH

HALSEY TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2W188
  • Mfr. Model # 2W188
  • UNSPSC # 48101710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.9 lbs

Technical Specs

  • Colour Platinum
  • Full Load Amps 4.0
  • Includes -
  • Item Water Cooler
  • Compressor HP 1/8
  • Refrigerant 134A (CFC Free)
  • Voltage 115
  • Standards ANSI/NSF61, Section 9
  • ADA Compliant No
  • Regulator Maintains Constant Stream Height at Line Pressures of 20 to 105 PSI
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Depth 14-1/4"
  • Height 28"
  • Width 18-1/8"
  • Inlet 3/8" Tube O.D.
  • Manufacturers Warranty Length 5 Year on Refrigeration System and 1 Year Electrical Components and Water System
  • Drain Connection 1-1/4"
  • Number of Levels 1
  • Cold Water Capacity 7.6 GPH
  • Indoor / Outdoor Indoor
  • Dispenser Operation Top Push Button
  • Refrigerated / Non-Refrigerated Refrigerated
  • Vandal Resistant No
  • Dispenser Design Wall
  • Water Dispenser Product Group Water Cooler

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list