Skip Content
WATER COOLER 3 GALLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER COOLER 3 GALLON

IGLOO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IGL431
  • Mfr. Model # 431
  • UNSPSC # 49121510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Features Spigot, Swing Up Handle, Safety Yellow/Red Color
  • Capacity 3 gal.
  • Material Polyethylene
  • Lid Color Red
  • Insulation Ultratherm Foam
  • Item Beverage Cooler
  • Body Colour Yellow
  • Exterior Height 14"
  • Exterior Dia. 13-1/2"
  • Cooler Design Liquid Storage and Dispensing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list