WATER CONNECTOR KIT,TOILET,5/8 IN O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WATER CONNECTOR KIT,TOILET,5/8 IN O

KISSLER & CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EEV9
  • Mfr. Model # 4EEV9
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Technical Specs

  • Application Toilet
  • Features An Auto Off Device On The Inlet Side To Protect Against Catastrophic Water Damage
  • Item Water Connector Kit
  • Finish Stainless Steel
  • Length (In.) 12
  • Max. Working Pressure (PSI) 125
  • Outlet (In.) -
  • Material of Construction Stainless Steel Braided
  • Outside Dia. (In.) 5/8
  • Operating Temp. (F) 40 To 180
  • Package Quantity 1
  • Standards IAPMO, NSF61
  • Inner Core PVC
  • Nut Material Plastic
  • Water Connector Inlet Type Comp.
  • Water Connector Inlet Size (In) 3/8
  • Water Connector Outlet Size (In) 7/8
  • Supply Stop Outlet Size (In) 3/8
  • Supply Stop Inlet Type Comp.
  • Supply Stop Outlet Type Comp.
  • Supply Stop Inlet Size (In) 5/8
  • Water Connector Outlet Type Ballcock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list