Skip Content
WATER CONNECTOR KIT,FAUCET,3/8 IN O close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WATER CONNECTOR KIT,FAUCET,3/8 IN O

KISSLER & CO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4EEV7
  • Mfr. Model # 4EEV7
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.04 lbs

Technical Specs

  • Finish Stainless Steel
  • Features An Auto Off Device On The Inlet Side To Protect Against Catastrophic Water Damage
  • Item Water Connector Kit
  • Application Faucet
  • Length (In.) 16
  • Package Quantity 1
  • Max. Working Pressure (PSI) 125
  • Outlet (In.) -
  • Outside Dia. (In.) 5/8
  • Standards IAPMO, NSF61
  • Operating Temp. (F) 40 To 180
  • Material of Construction Stainless Steel Braided
  • Nut Material Brass
  • Water Connector Inlet Type Comp.
  • Inner Core PVC
  • Water Connector Outlet Size (In) 1/2
  • Water Connector Inlet Size (In) 3/8
  • Supply Stop Inlet Size (In) 5/8
  • Water Connector Outlet Type FIP
  • Supply Stop Inlet Type Comp.
  • Supply Stop Outlet Size (In) 3/8
  • Supply Stop Outlet Type Comp.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list