Skip Content
WATER CONNECTOR,CORRUGATED,3/4 FIPX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WATER CONNECTOR,CORRUGATED,3/4 FIPX

WATTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5REW7
  • Mfr. Model # 5REW7
  • UNSPSC # 40141720
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application Water Heater
  • Item Water Connector
  • Length (In.) 12
  • Material of Construction Stainless Steel Corrugated
  • Outlet (In.) 3/4
  • Max. Working Pressure (PSI) 125
  • Package Quantity 1
  • Inlet Type FIP
  • Outside Dia. (In.) 1
  • Operating Temp. (F) 180
  • Compliance IAPMO
  • Standards IAPMO
  • Inlet Size (In.) 3/4
  • Outlet Type FIP
  • Nut Material Brass Dielectric

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list