WATER CIRCULATOR MOTOR,NEMA/IEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WATER CIRCULATOR MOTOR,NEMA/IEC

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSHW2014L
  • Mfr. Model # HW2014L
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.97 lbs

Technical Specs

  • Full Load Amps 3.0
  • HP 1/6
  • Nameplate RPM 1725
  • Item Water Circulator Motor
  • Phase 1
  • Ring Dia. 2-1/2"
  • Hz 60
  • Replacement For Mfr. No. HW2014
  • RPM Range 1701-1800
  • Standards UL, CSA
  • Max. Ambient Temp. 50 Degrees C
  • Voltage 115
  • Frame 48Z
  • Ring to Ring Center 7-5/8"
  • Resilient Ring Dia. 2-1/2"
  • Motor Application Pump
  • Motor Design Split-Phase
  • Motor Sub Application Water Circulator
  • Motor Mounting Type Ring
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CWLE
  • Motor Enclosure Design Open Dripproof
  • Motor Bearings Sleeve
  • Motor Service Factor 1.35
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list