WATER CIRCULATOR MOTOR,NEMA/IEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WATER CIRCULATOR MOTOR,NEMA/IEC

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSHW2014B1L
  • Mfr. Model # HW2014B1L
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.53 lbs

Technical Specs

  • HP 1/6
  • Item Water Circulator Motor
  • Full Load Amps 3.5
  • Nameplate RPM 1725
  • Phase 1
  • Replacement For Mfr. No. HW2014B1
  • Ring Dia. 2-1/4"
  • Hz 60
  • Voltage 115
  • RPM Range 1701-1800
  • Frame 48Z
  • Standards UL, CSA
  • Bolt Circle Dia. 4-5/8"
  • Max. Ambient Temp. 50 Degrees C
  • Ring to Ring Center 6-11/16"
  • Resilient Ring Dia. 2-1/4"
  • Motor Sub Application Water Circulator
  • Motor Design Split-Phase
  • Motor Application Pump
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CCWLE
  • Motor Bearings Sleeve
  • Motor Enclosure Design Open Dripproof
  • Ins. Class B
  • Motor Service Factor 1.75
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list