WATER CIRCULATOR MOTOR,NEMA/IEC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WATER CIRCULATOR MOTOR,NEMA/IEC

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSHW20084BL
  • Mfr. Model # HW20084BL
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.5 lbs

Technical Specs

  • Full Load Amps 2.0
  • HP 1/12
  • Item Water Circulator Motor
  • Replacement For Mfr. No. HW20084B
  • Phase 1
  • Hz 60
  • Ring Dia. 2-1/4"
  • Nameplate RPM 1725
  • RPM Range 1701-1800
  • Voltage 115
  • Standards UL, CSA
  • Frame 48YZ
  • Bolt Circle Dia. 4-5/8"
  • Max. Ambient Temp. 50 Degrees C
  • Ring to Ring Center 6-11/16"
  • Motor Application Pump
  • Resilient Ring Dia. 2-1/4"
  • Motor Sub Application Water Circulator
  • Motor Design Split-Phase
  • Motor Thermal Protection Auto
  • Motor Mounting Type Cradle Base
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Rotation CCWLE
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list