WATER CIRCULATOR MOTOR,NEMA/IEC,CCW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WATER CIRCULATOR MOTOR,NEMA/IEC,CCW

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSHW2024B1L
  • Mfr. Model # HW2024B1L
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.55 lbs

Technical Specs

  • HP 1/4
  • Full Load Amps 3.5
  • Nameplate RPM 1725
  • Item Water Circulator Motor
  • Phase 1
  • Replacement For Mfr. No. HW2024B1
  • Hz 60
  • Ring Dia. 2-1/2"
  • RPM Range 1701-1800
  • Standards UL, CSA
  • Voltage 115
  • Frame 48Z
  • Bolt Circle Dia. 4-3/4"
  • Max. Ambient Temp. 50 Degrees C
  • Ring to Ring Center 7"
  • Motor Application Pump
  • Motor Sub Application Water Circulator
  • Resilient Ring Dia. 2-1/2"
  • Motor Design Split-Phase
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Dripproof
  • Motor Shaft Rotation CW/CCW
  • Motor Bearings Sleeve
  • Ins. Class B
  • Motor Service Factor 1.75
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list